- 1/3 hp
- 3600 rpm
- 115 Field Voltage
- G1 Multi Sym
- GA16 Pedestal (Sold Separately)
features
- Three conductor cord
- Plug and switch
includes
- Flanges and nuts
caution
- Use soft cloth wheels only
| Shaft Dia. | 0.5 in |
| Mult. Sym. | G1 |
| Idle RPM | 3600 rpm |
| Field Voltage | 115 |
| Phase | Single Phase |
| Voltage | 115 |
| Pedestal | GA16, Sold Separately |
| Weight | 25.0 LB |
| EAN or UPC | 781568127445 |

