- 1/4 hp
- 1800 rpm
- 115 Field Voltage
- G1 Multi Sym
- GA16 Pedestal (Sold Separately)
features
- Three conductor cord
- Plug and switch
includes
- Flanges and nuts
| Voltage | 115 |
| Field Voltage | 115 |
| Idle RPM | 1800 rpm |
| Mult. Sym. | G1 |
| Shaft Dia. | 0.5 in |
| Phase | Single Phase |
| Pedestal | GA16, Sold Separately |
| Weight | 24.0 LB |
| EAN or UPC | 781568127438 |

