- 115/230 Voltage
- 2 Horsepower
- 1.25 in Shaft Diameter
features
- Manual starter
includes
- Flanges and nuts
| Overall Length | 39.32 in |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Shaft Rotation | Fixed Opposite Standard |
| Full Load Current | 20/10 |
| Speed | 1800 rpm |
| Frequency | 60 Hz |
| Idle RPM | 1800 rpm |
| Base | Rigid |
| Insulation Class | B |
| Field Voltage | 115, 230 |
| Poles | 4 |
| Standard | UR |
| Max. Motor Weight | 164 |
| Pedestal | GA20, Sold Separately |
| Style | Buffer |
| HP | 2 |
| Speed (RPM) | 1800 rpm |
| Shaft Dia. | 1.25 in |
| Mount Type | F1 |
| Voltage | 115 V, 230 V |
| Enclosure | TENV |
| Service Factor | 1 |
| Ambient Temperature | 104 °F |
| Mult. Sym. | G1 |
| Phase | Single Phase |
| Synchronous | 1800 rpm |
| Frame Material | Steel |
| Type | Grinder |
| Weight | 164.0 LB |
| EAN or UPC | 781568127537 |

