- 208-230/460 Voltage
- 3 Horsepower
- 1.25 in Shaft Diameter
features
- Manual starter
includes
- Flanges and nuts
| Speed (RPM) | 3000/3600 rpm |
| Poles | 2 |
| Base | Rigid |
| HP | 3 |
| Synchronous | 3600 rpm |
| Frequency | 50 Hz |
| Style | Buffer |
| Mount Type | F1 |
| Service Factor | 1 |
| Pedestal | GA20, Sold Separately |
| Standard | CSA, UR |
| Mult. Sym. | G1 |
| Voltage | 208 V, 230 V, 460 V |
| Frequency [Max] | 60 Hz |
| Type | Grinder |
| Phase | Three Phase |
| Speed | 3000 rpm/3600 rpm |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.25 in |
| Frame Material | Steel |
| Max. Motor Weight | 156 |
| Multispeed | Single Speed |
| Full Load Current | 7.4-7/3.5 |
| Insulation Class | B |
| Field Voltage | 230, 460, 208 |
| Overall Length | 39.32 in |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Duty Cycle | Continuous |
| Enclosure | TENV |
| Idle RPM | 3600 rpm |
| Weight | 156.0 LB |
| EAN or UPC | 781568127568 |

