- 575 Voltage
- 5 Horsepower
- 1.25 in Shaft Diameter
features
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
| HP | 5 |
| Shank Size | 1 1/4 in |
| Base | Rigid |
| Full Load Current | 5.5 |
| Pedestal | GA20, Sold Separately |
| Grinding Wheel Dia. | 14 in |
| Duty Cycle | Continuous |
| Overall Length | 37.39 in |
| Voltage Rating | 575 |
| Insulation Class | B |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Ambient Temperature | 104 °F |
| Voltage | 208 V, 230 V, 460 V |
| Dust Control Type | Contact Factory |
| Style | Grinder |
| NEMA Design | B |
| Multispeed | Single Speed |
| RPM | 1800 rpm |
| Speed | 1500 rpm/1800 rpm |
| Standard | CSA |
| Mount Type | F1 |
| Frequency [Max] | 60 Hz |
| Frequency | 50 Hz |
| Type of Grinder | Bench |
| Shaft Dia. | 1.25 in |
| Max. Motor Weight | 358 |
| Poles | 4 |
| Wheel Size | 14 in x 3 in x 1 1/4 in |
| Enclosure | TENV |
| Service Factor | 1 |
| Mult. Sym. | G1 |
| Type | Wheel Grinder |
| Synchronous | 1800 rpm |
| Speed (RPM) | 1500/1800 rpm |
| Frame Material | Steel |
| Wheel Width | 3 in |
| Phase | Three Phase |
| Wheel Dia. | 14 in |
| Weight | 358.0 LB |
| EAN or UPC | 781568127278 |

