- 230 Voltage
- 7.5 Horsepower
- 1.25 in Shaft Diameter
features
- Magnetic starter
includes
- Flanges and nuts
| Shaft Dia. | 1.25 in |
| Type | Grinder |
| Duty Cycle | Continuous |
| Speed (RPM) | 1500/1800 rpm |
| Mount Type | F1 |
| Pedestal | GA20, Sold Separately |
| Field Voltage | 230 |
| Standard | CSA |
| Voltage | 208 V, 230 V, 460 V |
| HP | 7 1/2 |
| Frequency [Max] | 60 Hz |
| Max. Motor Weight | 229 |
| Frame Material | Steel |
| Full Load Current | 20 |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Frequency | 50 Hz |
| Poles | 4 |
| Phase | Three Phase |
| Idle RPM | 1800 rpm |
| Enclosure | TENV |
| Speed | 1500 rpm/1800 rpm |
| Style | Buffer |
| Service Factor | 1 |
| Synchronous | 1800 rpm |
| Mult. Sym. | G1 |
| Base | Rigid |
| Insulation Class | B |
| Weight | 229.0 LB |
| EAN or UPC | 781568127605 |

