- 230 Voltage
- 5 Horsepower
- 1.25 in Shaft Diameter
features
- Magnetic starter
includes
- Flanges and nuts
| Shaft Dia. | 1.25 in |
| Enclosure | TENV |
| Pedestal | GA20, Sold Separately |
| Synchronous | 1200 rpm |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Style | Buffer |
| Frequency | 50 Hz |
| NEMA Design | B |
| Base | Rigid |
| Frequency [Max] | 60 Hz |
| Type | Grinder |
| Phase | Three Phase |
| Mult. Sym. | G1 |
| Service Factor | 1 |
| Max. Motor Weight | 228 |
| Field Voltage | 230 |
| Voltage | 208 V, 230 V, 460 V |
| Speed | 1000 rpm/1200 rpm |
| Idle RPM | 1200 rpm |
| Speed (RPM) | 1000/1200 rpm |
| Frame Material | Steel |
| Mount Type | F1 |
| Insulation Class | B |
| Standard | CSA |
| Duty Cycle | Continuous |
| HP | 5 |
| Poles | 6 |
| Full Load Current | 15.2 |
| Multispeed | Single Speed |
| Weight | 228.0 LB |
| EAN or UPC | 781568127582 |

