- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| HP | 1 hp |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Bearing Design | 6205 |
| Frame Size | 143T |
| Voltage | 575 V |
| Full Load Current | 1.12 |
| NEMA Design | B |
| Base | Foot Mounted |
| Service Factor | 1.15 |
| Overall Length | 13.44 in |
| Poles | 4 |
| Frame Material | Aluminum |
| Ambient Temperature | 104 °F |
| Synchronous RPM | 1800 rpm |
| Shaft Diameter | 0.875 in |
| Phase | Three Phase |
| Mount Type | F1 |
| Frequency | 60 |
| End Plate | Standard |
| IP Rating | IP55 |
| Conduit Box Material | Aluminum |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Speed | 1755 rpm |
| Insulation Class | F |
| Power Factor | 78.2 |
| Rated Efficiency | 85.5 % |
| Weight | 41.888 LB |
| EAN or UPC | 781568998731 |

