- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| End Plate | Standard |
| Bearing Design | 6205 |
| Phase | Three Phase |
| Speed | 1456/1740 rpm |
| Voltage | 230/460 V |
| Frequency | 50/60 |
| Multispeed | Single Speed |
| Base | Foot Mounted |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| HP | 2 hp |
| Shaft Rotation | Reversible |
| Frame Size | 145T |
| Service Factor | 1.15 |
| Rated Efficiency | 86.5 % |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Power Factor | 77.3 |
| Frame Material | Aluminum |
| Overall Length | 13.44 in |
| Shaft Diameter | 0.875 in |
| NEMA Design | B |
| IP Rating | IP55 |
| Synchronous RPM | 1800 rpm |
| Full Load Current | 5.6/2.8 |
| Mount Type | F1 |
| Conduit Box Material | Aluminum |
| Poles | 4 |
| Weight | 48.502 LB |
| EAN or UPC | 781568998915 |

