- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Rated Efficiency | 88.5 % |
| Frame Size | 184TC |
| Voltage | 575 V |
| Conduit Box Material | Aluminum |
| Bearing Design | 6206 |
| Mount Type | F1 |
| Shaft Diameter | 1.125 in |
| Synchronous RPM | 1200 rpm |
| Power Factor | 66.1 |
| Full Load Current | 2.56 |
| Poles | 6 |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Enclosure | TEFC |
| HP | 2 hp |
| Overall Length | 15.74 in |
| Phase | Three Phase |
| Frequency | 60 |
| Base | Foot Mounted |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Frame Material | Aluminum |
| IP Rating | IP55 |
| Speed | 1160 rpm |
| Weight | 74.957 LB |
| EAN or UPC | 781568999349 |

