- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Frame Material | Aluminum |
| Frame Size | 184TC |
| Voltage | 230/460 V |
| Speed | 967/1160 rpm |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Full Load Current | 6.4/3.2 |
| Duty Cycle | Continuous |
| Overall Length | 15.74 in |
| Shaft Diameter | 1.125 in |
| Base | Foot Mounted |
| HP | 2 hp |
| Synchronous RPM | 1200 rpm |
| Conduit Box Material | Aluminum |
| End Plate | C-Face |
| Poles | 6 |
| IP Rating | IP55 |
| Bearing Design | 6206 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Frequency | 50/60 |
| NEMA Design | B |
| Phase | Three Phase |
| Rated Efficiency | 88.5 % |
| Power Factor | 66.1 |
| Insulation Class | F |
| Weight | 74.957 LB |
| EAN or UPC | 781568999370 |

