- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Bearing Design | 6208 |
| Poles | 6 |
| IP Rating | IP55 |
| Mount Type | F1 |
| Speed | 1175 rpm |
| Voltage | 575 V |
| Shaft Diameter | 1.375 in |
| Overall Length | 19.15 in |
| Service Factor | 1.15 |
| End Plate | Standard |
| Enclosure | TEFC |
| Power Factor | 73 |
| Frequency | 60 |
| Frame Material | Aluminum |
| Synchronous RPM | 1200 rpm |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Conduit Box Material | Aluminum |
| Frame Size | 213T |
| Base | Foot Mounted |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 89.5 % |
| Full Load Current | 3.44 |
| Phase | Three Phase |
| NEMA Design | B |
| HP | 3 hp |
| Insulation Class | F |
| Weight | 108.027 LB |
| EAN or UPC | 781568999653 |

