- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Mount Type | F1 |
| Multispeed | Single Speed |
| Bearing Design | 6206 |
| Frequency | 60 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Base | Foot Mounted |
| Synchronous RPM | 3600 rpm |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| End Plate | Standard |
| NEMA Design | B |
| Overall Length | 15.74 in |
| Speed | 3505 rpm |
| Rated Efficiency | 88.5 % |
| Shaft Diameter | 1.125 in |
| Frame Size | 184T |
| Conduit Box Material | Aluminum |
| Power Factor | 88.2 |
| Frame Material | Cast Iron |
| Insulation Class | F |
| Poles | 2 |
| IP Rating | IP55 |
| HP | 5 hp |
| Ambient Temperature | 104 °F |
| Full Load Current | 4.8 |
| Weight | 99.208 LB |
| EAN or UPC | 781568534793 |

