- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Conduit Box Material | Aluminum |
| Frame Material | Cast Iron |
| Synchronous RPM | 1800 rpm |
| Overall Length | 15.74 in |
| Ambient Temperature | 104 °F |
| Frame Size | 182T |
| Speed | 1760 rpm |
| Poles | 4 |
| Frequency | 60 |
| Shaft Diameter | 1.125 in |
| Shaft Rotation | Reversible |
| HP | 3 hp |
| Enclosure | TEFC |
| Power Factor | 78.5 |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Bearing Design | 6206 |
| Full Load Current | 3.2 |
| Insulation Class | F |
| Rated Efficiency | 89.5 % |
| Phase | Three Phase |
| Voltage | 575 V |
| NEMA Design | B |
| IP Rating | IP55 |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Base | Foot Mounted |
| End Plate | Standard |
| Weight | 105.822 LB |
| EAN or UPC | 781568535721 |

