- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| NEMA Design | B |
| End Plate | C-Face |
| HP | 1 hp |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Conduit Box Material | Aluminum |
| Voltage | 230/460 V |
| Full Load Current | 4.2/2.1 |
| Duty Cycle | Continuous |
| Frame Material | Cast Iron |
| IP Rating | IP55 |
| Shaft Diameter | 1.125 in |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Power Factor | 56 |
| Base | Footless |
| Overall Length | 15.74 in |
| Frame Size | 182TC |
| Synchronous RPM | 900 rpm |
| Speed | 725/870 rpm |
| Shaft Rotation | Reversible |
| Frequency | 50/60 |
| Mount Type | F1 |
| Poles | 8 |
| Enclosure | TEFC |
| Bearing Design | 6206 |
| Rated Efficiency | 81.5 % |
| Weight | 85.98 LB |
| EAN or UPC | 781568540084 |

