- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Frame Material | Cast Iron |
| Shaft Diameter | 1.375 in |
| IP Rating | IP55 |
| Base | Foot Mounted |
| Speed | 1467/1755 rpm |
| Duty Cycle | Continuous |
| Frame Size | 215T |
| Overall Length | 19.15 in |
| Rated Efficiency | 91.7 % |
| Conduit Box Material | Aluminum |
| Insulation Class | F |
| Multispeed | Single Speed |
| NEMA Design | B |
| End Plate | Standard |
| Poles | 4 |
| Mount Type | F1 |
| Full Load Current | 25/12.5 |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Power Factor | 81.7 |
| Enclosure | TEFC |
| Synchronous RPM | 1800 rpm |
| Frequency | 50/60 |
| Voltage | 230/460 V |
| Phase | Three Phase |
| Bearing Design | 6208 |
| Service Factor | 1.15 |
| HP | 10 hp |
| Weight | 174.165 LB |
| EAN or UPC | 781568541395 |

