- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Full Load Current | 9.6/4.8 |
| Base | Foot Mounted |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Shaft Diameter | 1.375 in |
| Overall Length | 19.15 in |
| Bearing Design | 6208 |
| Shaft Rotation | Reversible |
| Speed | 725/870 rpm |
| Insulation Class | F |
| HP | 3 hp |
| Poles | 8 |
| NEMA Design | B |
| Conduit Box Material | Aluminum |
| Multispeed | Single Speed |
| IP Rating | IP55 |
| Voltage | 230/460 V |
| Frequency | 50/60 |
| Power Factor | 68 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Rated Efficiency | 85.5 % |
| End Plate | Standard |
| Frame Size | 215T |
| Synchronous RPM | 900 rpm |
| Frame Material | Cast Iron |
| Weight | 138.891 LB |
| EAN or UPC | 781568547526 |

