- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Overall Length | 26.16 in |
| Synchronous RPM | 1200 rpm |
| Frame Size | 256T |
| Insulation Class | F |
| Base | Foot Mounted |
| End Plate | Standard |
| Voltage | 575 V |
| Frequency | 60 |
| Rated Efficiency | 91 % |
| Service Factor | 1.15 |
| Speed | 1175 rpm |
| Shaft Diameter | 1.625 in |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Full Load Current | 10.8 |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Aluminum |
| IP Rating | IP55 |
| Mount Type | F1 |
| NEMA Design | B |
| HP | 10 hp |
| Poles | 6 |
| Shaft Rotation | Reversible |
| Bearing Design | 6209 |
| Duty Cycle | Continuous |
| Power Factor | 76.2 |
| Weight | 257.941 LB |
| EAN or UPC | 781568548936 |

