- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Base | Foot Mounted |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| IP Rating | IP55 |
| Mount Type | F1 |
| Frame Size | 364T |
| Shaft Diameter | 2.375 in |
| Overall Length | 35.53 in |
| Multispeed | Single Speed |
| Power Factor | 87 |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Voltage | 575 V |
| Full Load Current | 54.4 |
| Frequency | 60 |
| HP | 60 hp |
| Conduit Box Material | Steel |
| Rated Efficiency | 95 % |
| Speed | 1780 rpm |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Frame Material | Cast Iron |
| Poles | 4 |
| Synchronous RPM | 1800 rpm |
| Bearing Design | 6314 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 875.236 LB |
| EAN or UPC | 781568550793 |

