Baldor-Reliance
1LE23014EM240AA3
F1 Mount 1800/900 rpm 125/31 hp Three Phase AC Motor
Item #121125490
- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Power Factor | 81/56 |
| Frame Material | Cast Iron |
| Mount Type | F1 |
| Base | Foot Mounted |
| IP Rating | IP54 |
| Synchronous RPM | 1800/900 rpm |
| Poles | 4, 8 |
| Service Factor | 1.15 |
| Bearing Design | 6318 |
| Full Load Current | 158/57 |
| Insulation Class | F |
| HP | 125/31 hp |
| Overall Length | 45.6 in |
| Voltage | 460 V |
| Rated Efficiency | 93 % |
| Shaft Rotation | Reversible |
| Multispeed | 2S-1W-VT |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 3.375 in |
| Duty Cycle | Continuous |
| Frame Size | B445T |
| Frequency | 60 |
| Phase | Three Phase |
| Conduit Box Material | Cast Iron |
| Enclosure | TEFC |
| Speed | 1780/890 rpm |
| Weight | 1900.386 LB |
| EAN or UPC | 781568553480 |
