- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Speed | 2949/3525 rpm |
| IP Rating | IP55 |
| NEMA Design | B |
| Shaft Diameter | 0.875 in |
| Phase | Three Phase |
| Insulation Class | F |
| Frame Material | Cast Iron |
| Overall Length | 14.2 in |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Voltage | 230/460 V |
| Shaft Rotation | Reversible |
| Full Load Current | 4/2 |
| Multispeed | Single Speed |
| Poles | 2 |
| Duty Cycle | Continuous |
| Frequency | 50/60 |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 84 % |
| End Plate | C-Face |
| Synchronous RPM | 3600 rpm |
| Base | Footless |
| Mount Type | F1 |
| Power Factor | 83.6 |
| HP | 1 1/2 hp |
| Ambient Temperature | 104 °F |
| Frame Size | 143TC |
| Bearing Design | 6205 |
| Weight | 74.957 LB |
| EAN or UPC | 781568553596 |

