- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Insulation Class | F |
| Phase | Three Phase |
| Conduit Box Material | Cast Iron |
| Mount Type | F1 |
| Synchronous RPM | 1200 rpm |
| Speed | 973/1165 rpm |
| Ambient Temperature | 104 °F |
| Voltage | 230/460 V |
| Poles | 6 |
| Full Load Current | 3.2/1.6 |
| Service Factor | 1.15 |
| Power Factor | 70.9 |
| IP Rating | IP55 |
| Frequency | 50/60 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Rated Efficiency | 82.5 % |
| Frame Size | 145TC |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Shaft Diameter | 0.875 in |
| Base | Footless |
| Overall Length | 14.2 in |
| Enclosure | TEFC |
| Bearing Design | 6205 |
| Frame Material | Cast Iron |
| HP | 1 hp |
| Weight | 77.162 LB |
| EAN or UPC | 781568553787 |

