- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Full Load Current | 13/6.5 |
| Voltage | 230/460 V |
| Synchronous RPM | 1800 rpm |
| NEMA Design | B |
| Speed | 1471/1755 rpm |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Power Factor | 80.5 |
| Frame Material | Cast Iron |
| Overall Length | 16.4 in |
| HP | 5 hp |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Shaft Diameter | 1.125 in |
| End Plate | C-Face |
| Poles | 4 |
| Bearing Design | 6206 Z C3 S0 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Frame Size | 184TC |
| Rated Efficiency | 89.5 % |
| IP Rating | IP55 |
| Enclosure | TEFC |
| Base | Foot Mounted |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Weight | 127.0 LB |

