- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| HP | 20 hp |
| Insulation Class | F |
| Multispeed | Single Speed |
| Full Load Current | 20 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Poles | 4 |
| Duty Cycle | Continuous |
| Bearing Design | 6309 Z C3 S0 |
| Overall Length | 25.8 in |
| Base | Footless |
| Frequency | 60 |
| Rated Efficiency | 93 % |
| NEMA Design | B |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Voltage | 575 V |
| Frame Size | 256TC |
| Mount Type | F1 |
| Speed | 1770 rpm |
| Synchronous RPM | 1800 rpm |
| Enclosure | TEFC |
| Power Factor | 80.5 |
| End Plate | C-Face |
| Shaft Rotation | Reversible |
| Frame Material | Cast Iron |
| IP Rating | IP55 |
| Shaft Diameter | 1.625 in |
| Weight | 756.0 LB |
| EAN or UPC | 781568554531 |

