- Three Phase
- 230/460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Overall Length | 29.4 in |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Frame Size | 286T |
| Insulation Class | F |
| HP | 20 hp |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Base | Foot Mounted |
| Voltage | 230/460 V |
| Phase | Three Phase |
| Full Load Current | 54/27 |
| Frame Material | Cast Iron |
| Mount Type | F1 |
| IP Rating | IP55 |
| Shaft Diameter | 1.875 in |
| Synchronous RPM | 1200 rpm |
| Power Factor | 76 |
| Bearing Design | 6310 |
| Frequency | 50/60 |
| NEMA Design | B |
| Poles | 6 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Rated Efficiency | 91.7 % |
| Speed | 985/1180 rpm |
| Weight | 465.176 LB |
| EAN or UPC | 781568554883 |

