- Three Phase
- 575 Voltage
- TEFC Enclosure
| IP Rating | IP55 |
| Rated Efficiency | 94.5 % |
| Poles | 4 |
| Frame Material | Cast Iron |
| Voltage | 575 V |
| Shaft Diameter | 1.875 in |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Base | Foot Mounted |
| Overall Length | 32.1 in |
| End Plate | C-Face |
| Synchronous RPM | 1800 rpm |
| Phase | Three Phase |
| Insulation Class | Detach |
| Frame Size | 326TC |
| HP | 50 hp |
| Weight | 701.071 LB |
| EAN or UPC | 781568659632 |

