- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Ambient Temperature | 104 °F |
| Overall Length | 30.6 in |
| Enclosure | TEFC |
| Rated Efficiency | 93.6 % |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| IP Rating | IP55 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.875 in |
| HP | 50 hp |
| Poles | 2 |
| Mount Type | F1 |
| Frequency | 50/60 |
| Bearing Design | 6312 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| End Plate | Standard |
| Conduit Box Material | Cast Iron |
| Power Factor | 91 |
| Full Load Current | 55 |
| NEMA Design | B |
| Multispeed | Single Speed |
| Frame Size | 326TS |
| Voltage | 460 V |
| Base | Foot Mounted |
| Speed | 2968/3535 rpm |
| Insulation Class | F |
| Synchronous RPM | 3600 rpm |
| Weight | 597.453 LB |
| EAN or UPC | 781568555231 |

