- Three Phase
- 575 Voltage
- TEFC Enclosure
| Rated Efficiency | 94.1 % |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Frame Material | Cast Iron |
| Voltage | 575 V |
| Shaft Diameter | 2.375 in |
| Insulation Class | Detach |
| Poles | 6 |
| HP | 50 hp |
| Ambient Temperature | 104 °F |
| Base | Foot Mounted |
| End Plate | C-Face |
| Overall Length | 35.5 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Size | 365TC |
| Synchronous RPM | 1200 rpm |
| IP Rating | IP55 |
| Weight | 884.054 LB |
| EAN or UPC | 781568660331 |

