- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Ambient Temperature | 104 °F |
| HP | 2 hp |
| Voltage | 460 V |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Service Factor | 1.15 |
| IP Rating | IP55 |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| Overall Length | 20.2 in |
| Phase | Three Phase |
| Shaft Diameter | 1.375 in |
| Poles | 8 |
| Insulation Class | F |
| End Plate | Standard |
| Speed | 725/870 rpm |
| Frequency | 50/60 |
| Frame Size | 213T |
| NEMA Design | B |
| Power Factor | 67 |
| Base | Foot Mounted |
| Rated Efficiency | 84 % |
| Synchronous RPM | 900 rpm |
| Enclosure | TEFC |
| Bearing Design | 6208 |
| Shaft Rotation | Reversible |
| Frame Material | Cast Iron |
| Full Load Current | 3.3 |
| Weight | 149.914 LB |
| EAN or UPC | 781568557235 |

