- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| HP | 30 hp |
| Ambient Temperature | 104 °F |
| Frame Material | Cast Iron |
| Overall Length | 35.5 in |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Service Factor | 1.15 |
| Insulation Class | F |
| Full Load Current | 41 |
| IP Rating | IP55 |
| Base | Foot Mounted |
| Phase | Three Phase |
| Shaft Diameter | 2.375 in |
| Bearing Design | 6314 |
| Synchronous RPM | 900 rpm |
| Rated Efficiency | 91.7 % |
| NEMA Design | B |
| Speed | 738/885 rpm |
| Multispeed | Single Speed |
| Frequency | 50/60 |
| Poles | 8 |
| Voltage | 460 V |
| Frame Size | 364T |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Conduit Box Material | Cast Iron |
| Power Factor | 74 |
| Enclosure | TEFC |
| Weight | 740.754 LB |
| EAN or UPC | 781568558249 |

