- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Phase | Three Phase |
| Service Factor | 1.15 |
| Poles | 4 |
| Enclosure | TEFC |
| Insulation Class | F |
| Mount Type | F1 |
| Rated Efficiency | 95.4 % |
| Speed | 1489/1780 rpm |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Synchronous RPM | 1800 rpm |
| Duty Cycle | Continuous |
| Overall Length | 36.4 in |
| Frame Size | 405TS |
| Frame Material | Cast Iron |
| Frequency | 50/60 |
| Conduit Box Material | Cast Iron |
| IP Rating | IP55 |
| Bearing Design | 6316 |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Shaft Diameter | 2.125 in |
| Full Load Current | 113 |
| Multispeed | Single Speed |
| Power Factor | 87 |
| NEMA Design | B |
| HP | 100 hp |
| Base | Foot Mounted |
| Weight | 1153.019 LB |
| EAN or UPC | 781568558485 |

