- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| Poles | 4 |
| Multispeed | Single Speed |
| Bearing Design | 6320 |
| End Plate | Standard |
| Frame Size | 444T |
| NEMA Design | B |
| Base | Foot Mounted |
| Synchronous RPM | 1800 rpm |
| Service Factor | 1.15 |
| Full Load Current | 154 |
| Speed | 1488/1785 rpm |
| Power Factor | 80 |
| Voltage | 460 V |
| Frame Material | Cast Iron |
| Conduit Box Material | Cast Iron |
| Frequency | 50/60 |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Overall Length | 43.6 in |
| Rated Efficiency | 95.4 % |
| HP | 125 hp |
| Enclosure | TEFC |
| Shaft Diameter | 3.375 in |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| IP Rating | IP55 |
| Insulation Class | H |
| Weight | 1547.646 LB |
| EAN or UPC | 781568558898 |

