- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| End Plate | Standard |
| Base | Foot Mounted |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Insulation Class | H |
| Speed | 1190 rpm |
| Enclosure | TEFC |
| NEMA Design | B |
| HP | 300 hp |
| Full Load Current | 364 |
| Synchronous RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Rated Efficiency | 95.8 % |
| Phase | Three Phase |
| Poles | 6 |
| Ambient Temperature | 104 °F |
| Frequency | 60 |
| Power Factor | 82.9 |
| Shaft Diameter | 3.38 in |
| Conduit Box Material | Cast Iron |
| Frame Size | L449T |
| Voltage | 460 V |
| Mount Type | F1 |
| IP Rating | IP55 |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Overall Length | 60.06 in |
| Bearing Design | 6320 |
| Weight | 2843.966 LB |
| EAN or UPC | 781568559222 |

