- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| End Plate | Standard |
| Overall Length | 48.31 in |
| NEMA Design | B |
| Insulation Class | H |
| Power Factor | 87.5 |
| Voltage | 460 V |
| Conduit Box Material | Cast Iron |
| Synchronous RPM | 3600 rpm |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Base | Foot Mounted |
| Bearing Design | 6315 |
| Phase | Three Phase |
| Shaft Diameter | 2.375 in |
| Mount Type | F1 |
| Frequency | 50/60 |
| IP Rating | IP55 |
| Duty Cycle | Continuous |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| HP | 250 hp |
| Enclosure | TEFC |
| Poles | 2 |
| Full Load Current | 275 |
| Rated Efficiency | 96.2 % |
| Speed | 2977/3570 rpm |
| Frame Size | 449TS |
| Weight | 2083.37 LB |
| EAN or UPC | 781568559475 |

