- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Rated Efficiency | 95.8 % |
| Shaft Diameter | 2.375 in |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Full Load Current | 264 |
| Service Factor | 1.15 |
| Frame Size | 449TS |
| IP Rating | IP55 |
| Enclosure | TEFC |
| Bearing Design | 6315 |
| NEMA Design | B |
| Base | Foot Mounted |
| Overall Length | 48.31 in |
| HP | 300 hp |
| End Plate | Standard |
| Multispeed | Single Speed |
| Frame Material | Cast Iron |
| Conduit Box Material | Cast Iron |
| Ambient Temperature | 104 °F |
| Synchronous RPM | 3600 rpm |
| Voltage | 575 V |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Frequency | 60 |
| Power Factor | 89 |
| Poles | 2 |
| Insulation Class | H |
| Weight | 2193.601 LB |
| EAN or UPC | 781568559505 |

