- Three Phase
- 460 Voltage
- F1 Mount Type
- TEFC Enclosure
| HP | 150 hp |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Base | Foot Mounted |
| Duty Cycle | Continuous |
| IP Rating | IP56 |
| Power Factor | 86.5 |
| Frame Material | Cast Iron |
| Frequency | 50/60 |
| Poles | 2 |
| Shaft Diameter | 2.375 in |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Synchronous RPM | 3600 rpm |
| Frame Size | 445TS |
| NEMA Design | B |
| Rated Efficiency | 95.8 % |
| Full Load Current | 170 |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Speed | 2979/3575 rpm |
| Bearing Design | 6315 |
| Phase | Three Phase |
| Insulation Class | H |
| Overall Length | 39.81 in |
| End Plate | Standard |
| Voltage | 460 V |
| Weight | 1620.399 LB |
| EAN or UPC | 781568561072 |

