- Three Phase
- 575 Voltage
- F1 Mount Type
- TEFC Enclosure
| Voltage | 575 V |
| Synchronous RPM | 1200 rpm |
| Enclosure | TEFC |
| Full Load Current | 146 |
| Speed | 1190 rpm |
| Bearing Design | NU320 |
| IP Rating | IP56 |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Overall Length | 47.03 in |
| Shaft Rotation | Reversible |
| Insulation Class | H |
| Frame Material | Cast Iron |
| Rated Efficiency | 95.8 % |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Frame Size | R447T |
| Poles | 6 |
| Shaft Diameter | 3.375 in |
| Base | Foot Mounted |
| Service Factor | 1.15 |
| Phase | Three Phase |
| NEMA Design | B |
| HP | 150 hp |
| Conduit Box Material | Cast Iron |
| Frequency | 60 |
| Power Factor | 80.7 |
| Duty Cycle | Continuous |
| Weight | 1870.0 LB |
| EAN or UPC | 781568561768 |

