- Three Phase
- 575 Voltage
- F1 Mount Type
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Frame Material | Cast Iron |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Rated Efficiency | 94.1 % |
| Speed | 1185 rpm |
| Synchronous RPM | 1200 rpm |
| Frame Size | 365TC |
| Voltage | 575 V |
| Poles | 6 |
| IP Rating | IP65 |
| Multispeed | Single Speed |
| Base | Foot Mounted |
| Overall Length | 35.28 in |
| Full Load Current | 49.6 |
| Shaft Rotation | Reversible |
| HP | 50 hp |
| Power Factor | 80 |
| Service Factor | 1.15 |
| NEMA Design | B |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Bearing Design | 6314 |
| Weight | 864.213 LB |
| EAN or UPC | 781568694367 |

