- 208-230 Volt, NEMA 4X/12 Enclosure , Inverter Duty, Constant Torque (3 HP), Variable Torque (3 HP), Washdown Duty
| Horsepower Constant Torque | 3 hp |
| Output Current - Variable Torque [Max] | 10.6 A |
| Input Voltage | 230 |
| Horsepower Variable Torque | 3 hp |
| Output Current - Variable Torque | 10.6 A |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Inverter Duty |
| Enclosure | NEMA 12, NEMA 4X |
| Washdown Duty | Yes |
| Depth | 6.25 in |
| Output Current - Constant Torque | 10.6 A |
| Output Current - Constant Torque [Max] | 10.6 A |
| Weight | 22.61 LB |
| EAN or UPC | 785398149943 |

