- 115/230 Voltage
- 3/4 Horsepower
- 0.75 in Shaft Diameter
features
- Three conductor cord
- Plug and switch
includes
- Flanges and nuts
| Voltage | 115 V, 230 V |
| Enclosure | TENV |
| Full Load Current | 4.8/2.4 |
| HP | 3/4 |
| Standard | UR |
| Frequency | 60 Hz |
| Overall Length | 28.37 in |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Field Voltage | 115, 230 |
| Phase | Single Phase |
| Mult. Sym. | G1 |
| Service Factor | 1 |
| Pedestal | GA16, Sold Separately |
| Max. Motor Weight | 56 |
| Shaft Rotation | Fixed Opposite Standard |
| Speed (RPM) | 3600 rpm |
| Insulation Class | B |
| Style | Buffer |
| Type | Grinder |
| Base | Rigid |
| Mount Type | F1 |
| Shaft Dia. | 0.75 in |
| Idle RPM | 3600 rpm |
| Synchronous | 3600 rpm |
| Multispeed | Single Speed |
| Speed | 3600 rpm |
| Weight | 56.0 LB |
| EAN or UPC | 781568127469 |

