- 115 Voltage
- 1/4 Horsepower
- 0.38 in Shaft Diameter
| Voltage | 115 |
| Frequency | 60 |
| Frame Material | Steel |
| Standard | CSA, UR |
| Enclosure | TENV |
| Synchronous | 3600/1800 rpm |
| Poles | 2, 4 |
| Type | Grinder |
| Mount Type | F1 |
| Duty Cycle | Continuous |
| Max. Motor Weight | 35 |
| Full Load Current | 3/1.5 |
| Speed (RPM) | 3450/1725 rpm |
| Shaft Rotation | Fixed Opposite Standard |
| Insulation Class | F |
| Shaft Dia. | 0.38 in |
| Phase | Single Phase |
| Base | Rigid |
| Service Factor | 1 |
| Style | Dual Speed |
| HP | 1/4 hp |
| Ambient Temperature | 104 °F |
| Multispeed | 1Ph 2 Speed Pole Changing |
| Weight | 35.0 LB |
| EAN or UPC | 781568127810 |

