- 115 Voltage
- 1/2 Horsepower
- 0.38 in Shaft Diameter
| Speed (RPM) | 3450 rpm |
| Frequency | 60 |
| Overall Length | 14.31 in |
| Poles | 2 |
| Shaft Dia. | 0.38 in |
| Frame Material | Steel |
| Synchronous | 3600 rpm |
| Voltage | 115 |
| Enclosure | TENV |
| Full Load Current | 4.7 |
| Ambient Temperature | 104 °F |
| Type | Grinder |
| Style | Single Speed |
| HP | 1/2 hp |
| Duty Cycle | Continuous |
| Shaft Rotation | Fixed Opposite Standard |
| Mount Type | F1 |
| Insulation Class | F |
| Base | Rigid |
| Standard | CSA, UR |
| Multispeed | Single Speed |
| Phase | Single Phase |
| Service Factor | 1 |
| Max. Motor Weight | 36 |
| Weight | 36.0 LB |
| EAN or UPC | 781568127834 |

