- 115 Voltage
- 1/3 Horsepower
- 0.38 in Shaft Diameter
| Speed (RPM) | 3450/1725 rpm |
| Enclosure | TENV |
| Duty Cycle | Continuous |
| Phase | Single Phase |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| HP | 1/3 hp |
| Poles | 2, 4 |
| Insulation Class | F |
| Mount Type | F1 |
| Service Factor | 1 |
| Shaft Rotation | Fixed Opposite Standard |
| Max. Motor Weight | 47 |
| Full Load Current | 3.3/2.1 |
| Frequency | 60 |
| Standard | CSA, UR |
| Multispeed | 1Ph 2 Speed Pole Changing |
| Voltage | 115 |
| Style | Dual Speed |
| Frame Material | Steel |
| Shaft Dia. | 0.38 in |
| Synchronous | 3600/1800 rpm |
| Type | Grinder |
| Weight | 47.0 LB |
| EAN or UPC | 781568127858 |

