- 115/230 Voltage
- 1 Horsepower
- 0.88 in Shaft Diameter
features
- Start/stop switch
includes
- Flanges and nuts
| Pedestal | GA16, Sold Separately |
| Field Voltage | 115, 230 |
| Overall Length | 29.94 in |
| Synchronous | 1800 rpm |
| Mult. Sym. | G1 |
| HP | 1 |
| Multispeed | Single Speed |
| Full Load Current | 9.8/4.9 |
| Style | Buffer |
| Voltage | 115/230 |
| Speed | 1800 rpm |
| Phase | Single Phase |
| Insulation Class | B |
| Speed (RPM) | 1800 rpm |
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Max. Motor Weight | 60 |
| Standard | UR |
| Type | Grinder |
| Shaft Rotation | Fixed Opposite Standard |
| Frame Material | Steel |
| Idle RPM | 1800 rpm |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Service Factor | 1 |
| Enclosure | TENV |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Poles | 4 |
| Weight | 60.0 LB |
| EAN or UPC | 781568492598 |

