- 208-230/460 Voltage
- 1.5 Horsepower
- 0.88 in Shaft Diameter
features
- Start/stop switch
includes
- Flanges and nuts
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Insulation Class | B |
| Base | Rigid |
| Field Voltage | 230, 460, 208 |
| Pedestal | GA16, Sold Separately |
| Multispeed | Single Speed |
| Idle RPM | 1800 rpm |
| Standard | CSA |
| Mount Type | F1 |
| Enclosure | TENV |
| Style | Buffer |
| Frame Material | Steel |
| Speed (RPM) | 1800/1500 rpm |
| Service Factor | 1 |
| Synchronous | 1800 rpm |
| Type | Grinder |
| Poles | 4 |
| Duty Cycle | Continuous |
| Frequency [Max] | 60 Hz |
| Ambient Temperature | 104 °F |
| Overall Length | 29.94 in |
| Frequency | 50 Hz |
| Max. Motor Weight | 59 |
| Speed | 1800 rpm/1500 rpm |
| Mult. Sym. | G1 |
| HP | 1 1/2 |
| Full Load Current | 4.6-4.4/2.2 |
| Phase | Three Phase |
| Voltage | 115 V, 230 V |
| Shaft Dia. | 0.875 in |
| Weight | 59.0 LB |
| EAN or UPC | 781568127513 |

