Baldor-Reliance
4WPHS050PE32AC46
Cast Iron 50 hp Premium Efficient Three Phase AC Motor
Item #122003961
- 50 hp Horsepower
- 1785 rpm Speed
- Three Phase
- 460 Voltage
| Inverter Duty | Yes |
| HP | 50 hp |
| Speed [Max] | 1785 rpm |
| Overall Length | 32.7 in |
| Ambient Temperature Range | 104 °F |
| Frame Size | 326TP |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Base | Footless |
| Shaft Rotation | Reverisble |
| Frame Material | Cast Iron |
| Synchronous RPM | 1800 rpm |
| Rated Efficiency | 94.7 % |
| Enclosure Type | WP1 |
| IP Rating | IP23 |
| Voltage | 460 |
| Poles | 4 |
| Full Load Current | 57.3 |
| Phase | Three Phase |
| Insulation Class | F |
| Weight | 793.0 LB |
| EAN or UPC | 781568655757 |
