- 208-230/460 Voltage
- 1/2 Horsepower
- 0.75 in Shaft Diameter
features
- Reversing switch
includes
- Tiltable tool table
- Water pot with spout
- Two large water pans
- Wheels not included
compliances
- 0
| Synchronous | 3600 rpm |
| Full Load Current | 2/1 |
| Wheel Width | 1 in |
| Standard | UR |
| Phase | Three Phase |
| Wheel Size | 6 in x 1 in x 1 1/4 in |
| Frequency [Max] | 60 Hz |
| Voltage | 115 V |
| Enclosure | TENV |
| Multispeed | Single Speed |
| Frequency | 50 Hz |
| Base | Rigid |
| RPM [Max] | 3600 rpm |
| Overall Length | 15.31 in |
| Poles | 2 |
| Pedestal | GA16, Sold Separately |
| Shaft Dia. | 0.75 in |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| HP | 1/2 |
| Service Factor | 1 |
| Field Voltage | 208-230/460 |
| Speed (RPM) | 3000/3600 rpm |
| Mult. Sym. | G1 |
| Duty Cycle | Continuous |
| Type | Grinder |
| Frame Material | Steel |
| Shank Size | 1 1/4 in |
| Speed | 3000 rpm/3600 rpm |
| Style | Tool Grinder |
| Wheel Dia. | 6 in |
| Insulation Class | B |
| Mount Type | F1 |
| Max. Motor Weight | 109 |
| Weight | 109.0 LB |
| EAN or UPC | 781568127346 |

