- 208-230/460 Voltage
- 1/2 Horsepower
- 0.75 in Shaft Diameter
features
- Locked double row bearings
- Maximum 0.002 run out
- Reversing switch
includes
- Large tool table for each wheel
- Machine tool lamp
- Protractor type tool rest and coolant pot with spout
- Supplied less wheels
| Duty Cycle | Continuous |
| Poles | 2 |
| Style | Tool Grinder |
| Enclosure | TENV |
| Wheel Size | 6 in x 1 in x 1 1/4 in |
| Phase | Three Phase |
| Mount Type | F1 |
| Standard | UR |
| Speed | 3000 rpm/3600 rpm |
| Shaft Dia. | 0.75 in |
| Insulation Class | B |
| Pedestal | GA16, Sold Separately |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Base | Rigid |
| Speed (RPM) | 3000/3600 rpm |
| Frequency [Max] | 60 Hz |
| Synchronous | 3600 rpm |
| Max. Motor Weight | 109 |
| Overall Length | 15.31 in |
| RPM [Max] | 3600 rpm |
| Shank Size | 1 1/4 in |
| Wheel Width | 1 in |
| Ambient Temperature | 104 °F |
| Wheel Dia. | 6 in |
| Field Voltage | 208-230/460 |
| Voltage | 115 V |
| Type | Grinder |
| Frequency | 50 Hz |
| HP | 1/2 |
| Service Factor | 1 |
| Frame Material | Steel |
| Multispeed | Single Speed |
| Full Load Current | 2/1 |
| Mult. Sym. | G1 |
| Weight | 109.0 LB |
| EAN or UPC | 781568127322 |

