- 1/3 HP
- 115Volts
- 3600 RPM
- 6" - 36 & 60 Grit Grinding Wheels
- Grinder/Buffer
applications
- General-purpose grinding, shaping objects and sharpening small tools
features
- Exhaust type wheel guards can be connected to standard 3" shop vacuum hose
- Furnished with GA13 eyeshields
includes
- Two 6" x 3/4" x 1/2" wheels
compliances
- 0
| Color | Red |
| RPM | 3600 rpm |
| Type | Wheel Grinder |
| Pedestal | GA16R, Sold Separately |
| Voltage | 115 |
| Mult. Sym. | G1 |
| Phase | Single Phase |
| Grinding Wheel Dia. | 6 in |
| Type of Grinder | Bench |
| Voltage Rating | 115 |
| Dust Control Type | Vacuum Hose Connection |
| Weight | 29.0 LB |
| EAN or UPC | 781568377994 |

