- 1/3 hp
- 3600 rpm
- Single Phase
- 115 Field Voltage
- GA16 Pedestal (Not Included)
description
- Two wheels 6" x 3/4" x 1/2". Guards are nonexhaust type. Furnished with GA10 eyeshields.
features
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
includes
- Supplied with pressed steel tool rests and nonexhaust-type guards except 612E, 662E, 712E and 762E which have cast iron, exhaust-type guards
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
compliances
- 0
| Grinding Wheel Dia. | 6 in |
| Phase | Single Phase |
| Voltage | 115 |
| Type | 6" Grinder |
| RPM | 3600 rpm |
| Type of Grinder | Bench |
| Voltage Rating | 115 |
| Pedestal | GA16, Sold Separately |
| Mult. Sym. | G1 |
| Weight | 30.0 LB |
| EAN or UPC | 781568126912 |

